絶縁抵抗有効測定範囲/0.1MΩ~50MΩ(125V・250V・500V)、2MΩ~1000MΩ(1000V)、許容差/表示値の±5%
有効測定範囲/0.01MΩ~0.1MΩ未満(125V・250V・500V)、1MΩ~2MΩ未満(1000V)、許容差/表示値の±10%
有効測定範囲/50MΩを超え~100MΩ(125V・250V・500V)、1000MΩを超え~2000MΩ(1000V)、許容差/表示値の±10%
交流電圧(V)0~600(50~60 Hz、最大表示値の±5%、入力抵抗500kΩ以上、平均値整流実効値指示寸法(幅W×高さH×奥行D)(mm)152×92×40質量(g)420(電池含む・テストリード含まず)電源単3形アルカリ乾電池(LR6)×4付属品テストリード(L9787)×1、携帯用ケースC0108×1、取扱説明書1部、単3形アルカリ乾電池(LR6)×4本タイプスイッチなしリード最小表示0.1MΩ適合規格JIS C1302:2018定格電圧(V)4レンジ【DC125、DC250、DC500、DC1000】目盛2MΩ/125V・250V・500V測定回数1000回(5秒ON/25秒OFFとして定格測定電圧を維持できる下限測定抵抗値を測定したとき)連続使用時間(時間)20(500Vレンジにて測定端子間を開放して測定時)機能光るスケール、ドロッププルーフ、電池電圧チェック、活線警告、放電機能、オートパワーセーブ、電池過放電防止機能確度表示値の±5%抵抗値(MΩ)125V/0.125、250V/0.25、500V/0.5、1000V/1RoHS指令(10物質対応)対応有効最大表示値(DC125V)100MΩ、(DC250V)100MΩ、(DC500V)100MΩ、(DC1000V)2000MΩ有効測定範囲【第一有効】0.1MΩ~50MΩ過負荷保護AC660V(10s)校正証明書一般校正