寸法A(mm)368
寸法B(mm)435
寸法C(mm)154
寸法D(mm)151
寸法E(mm)117.2
寸法F(mm)73
寸法G(mm)44.2
寸法H(mm)38
寸法I(mm)12.7
寸法J(mm)17
寸法K(mm)80
寸法L(mm)143
寸法M(mm)19
口幅(mm)151
口開き(mm)143
付属品標準ガイドブロック(2個1組)適合溝巾18mm(1組)、ハンドル(1本)、当金(1個)
仕様標準ガイドブロック幅18mm
質量(kg)32
口深(mm)44
RoHS指令(10物質対応)対応
締付力(kN)40