寸法L(mm)250
寸法H(mm)54
寸法d(mm)8
寸法t(mm)9
寸法B(mm)10
寸法L2(mm)50
寸法W(mm)130
寸法b(mm)2
寸法P(mm)35
寸法L3(mm)16
寸法M(mm)M6
寸法s(mm)2
寸法d1(mm)10
寸法d2(mm)11
寸法H1(mm)52
寸法G(mm)200
寸法R(mm)6.5
寸法P1(mm)30
寸法P2(mm)9.5
寸法P3(mm)12
寸法M1(mm)M6
寸法M2(mm)M5
寸法G2(mm)92
寸法G3(mm)30
寸法G4(mm)42
寸法M3M6
移動量L1(mm)100
台形ねじTr14×4