寸法L(mm)316
寸法H(mm)76
寸法d(mm)12
寸法t(mm)13.8
寸法B(mm)13
寸法L2(mm)72
寸法W(mm)206
寸法b(mm)4
寸法P(mm)50
寸法L3(mm)18
寸法M(mm)M10
寸法s(mm)4
寸法d1(mm)15
寸法d2(mm)15
寸法H1(mm)72
寸法G(mm)244
寸法R(mm)8.5
寸法P1(mm)46
寸法P2(mm)13
寸法P3(mm)15
寸法M1(mm)M8
寸法M2(mm)M8
寸法G2(mm)150
寸法G3(mm)46
寸法G4(mm)62
寸法M3M8
移動量L1(mm)100
台形ねじTr20×4