寸法L(mm)430
寸法H(mm)64
寸法d(mm)8
寸法t(mm)9
寸法B(mm)10
寸法L2(mm)50
寸法W(mm)130
寸法b(mm)2
寸法P(mm)35
寸法L3(mm)16
寸法M(mm)M6
寸法s(mm)2
寸法L4(mm)130
寸法d1(mm)10
寸法d2(mm)11
寸法H1(mm)52
寸法G(mm)380
寸法R(mm)6.5
寸法P1(mm)30
寸法P2(mm)9.5
寸法P3(mm)12
寸法G1(mm)114
寸法M1(mm)M6
寸法M2(mm)M5
寸法s1(mm)10
寸法G2(mm)80
寸法G4(mm)92
寸法G5(mm)30
寸法G6(mm)42
寸法M3M6
寸法M4M6
移動量L1(mm)200
台形ねじTr14×4