寸法L(mm)450
寸法H(mm)92
寸法d(mm)12
寸法t(mm)13.8
寸法B(mm)13
寸法L2(mm)72
寸法W(mm)206
寸法b(mm)4
寸法P(mm)50
寸法L3(mm)18
寸法M(mm)M10
寸法s(mm)4
寸法L4(mm)206
寸法d1(mm)15
寸法d2(mm)15
寸法H1(mm)72
寸法G(mm)378
寸法R(mm)8.5
寸法P1(mm)46
寸法P2(mm)13
寸法P3(mm)15
寸法G1(mm)184
寸法M1(mm)M8
寸法M2(mm)M8
寸法s1(mm)16
寸法G2(mm)134
寸法G4(mm)150
寸法G5(mm)46
寸法G6(mm)46
寸法M3M8
寸法M4M8
移動量L1(mm)100
台形ねじTr20×4