定格ランプ電力(W)150
定格電圧(V)200
適合ランプM150P36FD、M150P36FSDW、M150P36FSW、M150P36SD、M150P36SSDW、M150P36SSW、M150P38FD、M150P38FSDW、M150P38FSW、M150P38SD、M150P38SSDW、M150P38SSW、MT150/G、MT150/V、MT150C-R/S、MT150CE-L/S、MT150CE-LW/G12-2、MT150CE-LW/S-2、MT150CE-LW/S-G-2、MT150CE-N/S、MT150CE-NR/G12-2、MT150CE-NR/S-T30-2、MT150CE-W/G12-2、MT150CE-W/S-2、MT150CE-W/S-G-2、MT150CE-WW/G12-2、MT150CE-WW/S-2、MT150CE-WW/S-G-2、MT150D、MT150F/G、MT150F/V、MT150FC-R/S、MT150FCE-L/S、MT150FCE-LW/S-2、MT150FCE-LW/S-G-2、MT150FCE-N/S、MT150FCE-NR/S-T30-2、MT150FCE-W/S-2、MT150FCE-W/S-G-2、MT150FCE-WW/S-2、MT150FCE-WW/S-G-2、MT150FD、MT150FSW、MT150SW、MTD150/G、MTD150/V、MTD150C-R、MTD150CE-DW、MTD150CE-W、MTD150CE-WW、MTD150D、MTD150SDW、MTD150SW
適合(ポール)5B
質量(kg)6
定格二次電圧(V)240
配線長(二次側)15m以下
適合器具KNH204
二次短絡電流(A)2.30