材質(フランジ)FCD450ダクタイル/請止め塗装、(パッキン)EPDM、(鋼球・本体側ボルト・本体側ナット)SWCH鉄、(本体側ボルト・ナット)三価クロムメッキ、(グリップ)FCD450ダクタイル/鋼止め塗装、(グリップ)FCD450ダクタイル/請止め塗装、(グリップ側ボルト・ナット)SWCH鉄/三価クロムメッキ、(スプリングワッシャー)SWRH62B/三価クロムメッキ、(ワッシャー)SS400鉄/三価クロムメッキ
呼び径(A)150
呼び径(mm)6
寸法A(mm)263
寸法D1(mm)168.4
寸法D2(mm)168.4
寸法d1(mm)M14
寸法d2(mm)M12
寸法h3(mm)63.8
寸法L(mm)(継手間距離)185
寸法l1(mm)65
寸法l2(mm)105
寸法N(mm)16
寸法P(mm)210
寸法w1(mm)30
寸法W2(mm)27