寸法D(mm)45(0-0.025)
寸法D1(mm)44
寸法D2(mm)45
寸法Df(mm)74
寸法Dp(mm)60
寸法K(mm)58
寸法L(mm)122
寸法M(mm)M6
寸法T(mm)3
寸法d(mm)30(0-0.010)
寸法h10(mm)45
寸法l1(mm)46
寸法l2(mm)15
寸法n×ΦS(mm)6×Φ2
寸法t(mm)10
質量(kg)0.61
基本定格荷重C(N)5273
基本定格荷重Co(N)5010
RoHS指令(10物質対応)対応
動的許容モーメント(N・m)85.6
玉列数6