寸法D(mm)32(0-0.025)
寸法D1(mm)31
寸法D2(mm)32
寸法Df(mm)54
寸法Dp(mm)43
寸法K(mm)42
寸法L(mm)80
寸法M(mm)M5
寸法T(mm)3
寸法d(mm)20(0-0.010)
寸法h10(mm)32
寸法l1(mm)30
寸法l2(mm)10
寸法n×ΦS(mm)5×Φ2
寸法t(mm)8
質量(kg)0.23
基本定格荷重C(N)2083
基本定格荷重Co(N)2020
RoHS指令(10物質対応)対応
動的許容モーメント(N・m)23.8
玉列数5