付属品取付ねじ×3本
電源コード(m)1
周波数帯域(MHz)FM:76〜95、UHF:470〜710
利得(dB)FM:20〜25(カット機能付)、UHF:35〜40
利得調整範囲(dB)0〜-10(連続可変)
入力レベル【調整】FM:-10、UHF:-10・-15(切換)
適正入力レベル(dBμ)70〜80
出力レベル(標準)FM:90[5波]dbμV、UHF:105[9波]dbμV
雑音指数(dB)FM:5以下、UHF:4以下(最大利得時)
電圧定在波比2.5以下
使用温度範囲(℃)-10〜+40
直流電圧(V)【供給】UHF:DC15(±10%)1.5W・入力端子
電源電圧(V)AC100±10(50/60Hz)
消費電力(W)3.5、DC15V(1.5W)送電時:5.0
寸法(高さH×幅W×奥行D)(mm)178×135×42
質量(kg)0.7
仕様(相互変調/IM3)FM:72dB以下、UHF:68dB以下/標準出力レベル時