曲げ能力対応JIS規格材料(SD490相当品)Φ8(5/16インチ)〜Φ19(3/4インチ)
曲げ角度(鉄筋)(°)0〜180(任意無段階)
電源(V)単相100
電流(A)11
消費電力(W)1050
コード長さ(m)2.5
曲げR(最小〜最大)Φ8(R16〜R69)〜Φ19(R38〜R59)
曲げ時間(S)5
一度に曲げられる本数(SD345相当品)D10(3/8インチ)4本、D13(1/2インチ)3本、D16(5/8インチ)2本、D19(3/4インチ)1本
付属品ローラー(Φ10、13、16、19)、カラー(Φ10、13、16、19)、防水カバー、(+)(-)ドライバ、両口スパナ、六角レンチ17、付属品用スチールケース
質量(kg)54.5(ローラ、カラー除く)