用途24V車用
仕様(出力負荷インピーダンス)4Ω/8Ω(ギボシ端子による差替方式)
質量(kg)0.6
定格出力(W)10
寸法(幅W×高さH×奥行D)(mm)95×50×103
使用電源DC20-32(24Vバッテリー)
入力感度マイク(ダイナミック):-52dbV600Ω音調調節付(ダイナミック型優先)、マイク(ECM):-34dbV600Ω不平衡(音量調節器はダイナミック型と兼用)、予備:-22dbV10kΩ平衡
消費電流(A)1
再生周波数帯域(Hz)250〜10k
RoHS指令(10物質対応)対応