電源単三電池1.5×6
出力電圧開回路:定格電圧の90%〜110%
測定精度交流電圧:2%rdg+15dgt
測定周波数範囲(Hz)交流電圧50/60
レンジ500V/1000V/2500V
使用温湿度範囲0℃〜40℃ 80%RH以下
表示機能電圧/絶縁抵抗:有り、低電力:有り
保存温湿度範囲-10℃〜50℃ 85%RH以下
確度0.001MΩ〜2000.001MΩ(3%rdg+5dgt) 200MΩ〜10GΩ(5%rdg+5dgt) 10GΩ〜20GΩ(5%rdg+5dgt)
交流電圧測定600V
最小分解能0.01MΩ
測定範囲(Ω)10K〜20G