材質(本体)亜鉛鉄板t0.5、(フード)アルミニウム合金板t0.6、(ガラリ)アルミニウム合金板t0.6、(水切板)アルミニウム合金板t0.6、(防虫網)ステンレス鋼線、(取付ねじ(2個)(ナイロンワッシャ付))ステンレス鋼線、(固定金具(3個))ステンレス鋼帯
寸法A(mm)Φ131
寸法F(mm)90
寸法D(mm)Φ97
寸法E(mm)45
寸法L(mm)86.5
寸法H(mm)26
表面処理(本体)電着塗装、(フード)アクリル塗装、(ガラリ)アクリル塗装、(水切板)アクリル塗装、(防虫網)平織10メッシュ
寸法B(mm)Φ155
寸法C(mm)Φ156
寸法I(mm)171
寸法J(mm)91.5
寸法G(mm)135
寸法K(mm)35
適合パイプ径(Φmm)100
色調(本体)黒(マンセルN-1)、(フード)アルミ地色、(ガラリ)アルミ地色、(水切板)アルミ地色