吸込仕事率(W)370(ハイパワー)/280(標準)/115(静音)
集塵容量(L)布バッグ:7、紙バッグ:5.5
電源コード(m)8
付属品8mコード、ホース(1.4m)、延長管x2、床用吸口、スキマノズル、紙・布バッグx各1
質量(kg)6.2
電源(V)AC100
消費電力(W)1100(ハイパワー)/800(標準)/350(静音)
コード長さ(m)8(脱着式)
本体質量(kg)6.2
本体寸法(長さL×幅W×高さH)(mm)340 x 340 x 404
寸法(幅W×奥行D×高さH)(mm)370×370×500
清掃幅(集塵幅)(mm)ノズル:300
ホース長さ(m)1.4
電源周波数(Hz)50/60
運転音(dB)静音54/標準58/ハイパワー60
アズワン品番64-8885-68
松吉医科器械コード24-4489-00