使用荷重(t)2
チェーン本数1
有効長L(m)4
質量(kg)7.14
寸法d(mm)16
寸法a(mm)19
寸法t(mm)110
寸法b(mm)88
寸法s(mm)14
構成1A8W-HSW
寸法d1(mm)25
寸法d2(mm)11
チェーン径(Φmm)8
寸法h(mm)27
フックHSW7-8
寸法w(mm)60
寸法g1(mm)26
RoHS指令(10物質対応)対応
フック寸法e(mm)106
フック寸法h(mm)27
フック寸法a(mm)19
フック寸法b(mm)88
フック寸法d1(mm)25
フック寸法d2(mm)11