使用荷重(t)5.3
チェーン本数1
有効長L(m)3.5
質量(kg)17.54
寸法d(mm)23
寸法a(mm)33
寸法t(mm)160
寸法b(mm)134
寸法s(mm)17
構成1A8W-HSW
寸法d1(mm)43
寸法d2(mm)19
チェーン径(Φmm)13
寸法h(mm)44
フックHSW13
寸法w(mm)90
寸法g1(mm)39
RoHS指令(10物質対応)対応
フック寸法e(mm)164
フック寸法h(mm)44
フック寸法a(mm)33
フック寸法b(mm)134
フック寸法d1(mm)43
フック寸法d2(mm)19