使用荷重(t)1.12
チェーン本数1
有効長L(m)2.5
質量(kg)2.91
寸法d(mm)13
寸法a(mm)17
寸法t(mm)110
寸法b(mm)28
寸法s(mm)10
構成1A8W-LHW
寸法d1(mm)71
寸法d2(mm)21
チェーン径(Φmm)6
寸法h(mm)20
フックLHW5-6
寸法w(mm)60
寸法g1(mm)11
RoHS指令(10物質対応)対応
フック寸法e(mm)110
フック寸法h(mm)20
フック寸法a(mm)17
フック寸法b(mm)71
フック寸法d1(mm)21
フック寸法d2(mm)11
フック寸法G(mm)28