使用荷重(t)2.8
チェーン本数4
有効長L(m)3.5
質量(kg)13.71
寸法a(mm)17
寸法t(mm)135
寸法e(mm)189
寸法b(mm)68
構成4VW-HSW
寸法d1(mm)20
寸法d2(mm)10
チェーン径(Φmm)6
寸法h(mm)21
フックHSW5-6
寸法w(mm)75
寸法g1(mm)19
RoHS指令(10物質対応)対応
フック寸法e(mm)85
フック寸法h(mm)21
フック寸法a(mm)17
フック寸法b(mm)68
フック寸法d1(mm)20
フック寸法d2(mm)10