使用荷重(t)5
チェーン本数4
有効長L(m)1.5
質量(kg)12.3
寸法a(mm)19
寸法t(mm)160
寸法e(mm)230
寸法b(mm)88
構成4VW-HSW
寸法d1(mm)25
寸法d2(mm)11
チェーン径(Φmm)8
寸法h(mm)27
フックHSW7-8
寸法w(mm)90
寸法g1(mm)26
RoHS指令(10物質対応)対応
フック寸法e(mm)106
フック寸法h(mm)27
フック寸法a(mm)19
フック寸法b(mm)88
フック寸法d1(mm)25
フック寸法d2(mm)11