使用荷重(t)2.8
チェーン本数4
有効長L(m)2
質量(kg)9.48
寸法a(mm)17
寸法t(mm)135
寸法e(mm)189
寸法b(mm)28
構成4VW-LHW
寸法d1(mm)71
寸法d2(mm)21
チェーン径(Φmm)6
寸法h(mm)20
フックLHW5-6
寸法w(mm)75
寸法g1(mm)11
RoHS指令(10物質対応)対応
フック寸法e(mm)110
フック寸法h(mm)20
フック寸法a(mm)17
フック寸法b(mm)71
フック寸法d1(mm)21
フック寸法d2(mm)11
フック寸法G(mm)28