付属品リモコン、リモコン用乾電池(単3×1)、Fm簡易アンテナ、AMループアンテナ、電源コード
仕様CD-R/RW再生:〇(CD-DA、MP3)、チューナー:FM76.0〜108.0MHz、AM522〜1629kHz
寸法(mm)本体184×123×228/スピーカー139×224×136
質量(kg)約3.7
最大出力20W(10W+10W)(アンプ実用最大出力(JEITA))
インピーダンス6Ω
接続端子USB2.0フルスピード
スピーカーフルレンジスピーカーシステム(バスレフ型)、フルレンジ:10cmコーン型
再生周波数(Hz)61Hz〜17kHz(-16dB)、95Hz〜15kHz(-10dB)/83dB/W(1m)
対応フォーマットMP3(USB)