材質ステンレス(SUS304)
板厚(mm)t=1.2
付属品ナット8個(有圧換気扇、屋外フード取付用)、ワッシャー8個(有圧換気扇、屋外フード取付用)、スプリングワッシャー(大)8個(有圧換気扇、屋外フード取付用)、ねじ6個(屋外フード水切板固定用2個)(枠固定用…4個)、ALC壁用釘3本(壁面への固定用)4本、スプリングワッシャー(小)4個(枠固定用)
寸法A(mm)405
寸法B(mm)434
寸法□C(mm)481
寸法D(mm)250
寸法E(mm)405
寸法F(mm)446
寸法G(mm)478
寸法H(mm)160
寸法I(mm)486
寸法J(mm)443
寸法K(mm)230
仕様35cm用