分配数2
適合CATV(10〜770MHz)、FM・VHF、UHF、BS、CS、4K8K(3224MHz)、デジタル放送
質量(g)180
タイプ1端子電流通過型
外形寸法(高さH×幅W×奥行D)(mm)46×87×50
電流容量(A)1A(DC15VまたはAC30V)
適合マスト径(Φmm)22〜48.6
RoHS指令(10物質対応)対応
電圧定在波比(10〜76MHz)2、(76〜770MHz)1.8、(770〜1489MHz)2、(1489〜2150MHz)2、(2150〜2681MHz)2、(2681〜3224MHz)2.5
分配損失(dB)(10〜76MHz)4.4、(76〜222MHz)4、(222〜770MHz)4.3、(770〜1489MHz)5、(1489〜2150MHz)6、(2150〜2681MHz)7.5、(2681〜3224MHz)8.5
端子間阻止量(dB以上)(10〜76MHz)12、(76〜222MHz)20、(222〜770MHz)20、(770〜2681MHz)15、(2681〜3224MHz)15