アズワン品番1-4956-02
付属品クランプホルダー(21×16)
寸法(mm)160×259×244
質量(kg)5.8
回転数(min-1[r.p.m])10〜600
電源単相100V±10%(50/60Hz)
表示回転数デジタル4桁・過負荷表示 トルクインジケータ(1目盛20%)
モーターDCブラシレスモータ、B種絶縁(130℃)、120W
安全装置サーマルプロテクタ(モータコイル温度90℃)
機能正転/逆転切換え(タイマーモード、手動)
チャックΦ13mm用ドリルチャック
回転制御フィードバック制御、正転/逆転切換え(タイマーモード・手動)
電源コード2極接地型プラグ付・2m
タイマー5・10・20・30・45・60sec設定切換え可能
定格トルク(N・m[kgf・cm])2.25/22.5