アズワン品番1-6311-01
付属品プラスチックホース(2m)、テレスピック(伸縮)チューブ1本、ペーパーバッグ3枚、30ft電源コード(3P)、2ウェイフロアノズル、ラウンドブラシノズル、ラバーコーンノズル、ファニチャリングノズル、マイクロフィルター
寸法(mm)298×365×410
質量(kg)5.8
消費電力(W)850
電源C100V 50/60Hz 3P(2P-3P変換アダプター付)
吸込仕事率(W)200
集塵容量(L)9.0
電源コード(m)9
騒音レベル(dB(A))61
真空度(kPa)18
捕集効率(%)HEPA/0.3μm粒子にて99.97、ULPA/0.12μm粒子にて99.99