用途1インチ(25A)までのガス・水道管の規格ねじの切削に
適合(ダイヘッド)自動/BE380、手動/AS109
(チェーザ)自動/AS086・AS087・AS111・AS112、手動/89046・89053
ねじ切り能力(水道・ガス管)PT1/4~1"
(ボルト)W3/8~1"・M10~M24
(電線管)C19~39・PF1/2~1"
回転速度(min-1[r.p.m])52付属品ダイヘッド(自動1/2~1")、チェーザ(AM1/2~3/4"・AM1~1 1/2")、ねじ切りオイル白1L(1本)トラスコ品番297-3855質量(kg)19寸法(長さL×幅W×高さH)(mm)400×317×320モーター100V 350W