適合機種管理機:MMR78AUN、MMR78UN、MMR7UN、MM458B、MM458A、MM458、MM457、MM456、MM455、MM558A、MM558、MM557、MM556、MM555、MM558AL、MM558L、MM557L、MM556L、MM555L、MM658A、MM658、MM657、MM656、MM655、MM708A、MM708、MM707、MM758A、MM758、MM757、MM756、MM755、MM758AL、MM758L、MM757L、MM756L、MM755L、MM858A、MM858、MM857、MM856、MM855、MM1058A、MM1058、MM1057、MM1056、MM1055、MM45、MM55、MM55L