角ドライブsq(mm)12.7
寸法d(mm)16
寸法L1(mm)14
寸法A(mm)21
寸法D(mm)30
適合機種(TW120D、6911HD、6918D、6992D)、TW152D、TW251D、TW150D、6953、(6902D、6931D、TW150D、TW200D)、TW0250、TW0200、(6904VH)、6905H、TW0350、(6905B)、TW450D
呼び21-38
寸法L2(mm)22
寸法L3(mm)38
適応ボルトサイズ旧JIS:M12、インチネジ:W1/2