仕様ベアリング数BB/ローラー:5/1
ストローク(mm)14.5
タイプ(夢屋)ハンドルノブ:A、(夢屋)ハンドル:H-11、(夢屋)ハンドルスクリューキャップ:HC-2、(夢屋)リールスタンド:C
径(Φmm)スプール:46.5
ハンドル長さ(mm)55
自重(g)205
ギア比5
糸巻き量(号-m)ナイロン:2.5-180、 3-150、 4-100、フロロ:2.5-160、 3-130、 4-100、PE:1-400、 1.5-270、 2-200
最大巻上長(cm/ハンドル1回転)73
糸巻量(mm-m)ナイロン:0.25-210、 0.30-130、 0.35-100
ドラグ力(Kg)実用:3.5、最大:9