付属品ナイロン2号-100m糸付
仕様ベアリング数BB/ローラー:3/1
ストローク(mm)12
径(Φmm)スプール:39
ハンドル長さ(mm)45
自重(g)205
ギア比5
糸巻き量(号-m)ナイロン:1.5-130、 2-100、 2.5-85、フロロ:1.5-120、 2-85、 2.5-70、PE:0.8-240、 1-190
最大巻上長(cm/ハンドル1回転)61
糸巻量(mm-m)ナイロン:0.18-170、 0.20-140、 0.25-90
ドラグ力(Kg)実用:2、最大:3