仕様ベアリング数BB/ローラー:9/1
ストローク(mm)19
タイプ(夢屋)スプール:S-3, 28、(夢屋)ハンドルノブ:B、(夢屋)ハンドルスクリューキャップ:HC-2、(夢屋)リールスタンド:D
径(Φmm)スプール:52
ハンドル長さ(mm)60
自重(g)350
ギア比6.2
糸巻き量(号-m)ナイロン:3.5-170、 4-150、 5-125、フロロ:3-190、 4-145、 5-115、PE:1-490、 1.5-320、 2-240
最大巻上長(cm/ハンドル1回転)101
糸巻量(mm-m)ナイロン:0.30-180、 0.35-130
ドラグ力(Kg)実用:7、最大:11