仕様ベアリング数BB/ローラー:10/1
ストローク(mm)19
タイプ(夢屋)スプール:S-7、(夢屋)ドラグノブ:D-6、(夢屋)ハンドルノブ:B、(夢屋)ハンドルスクリューキャップ:HC-2、(夢屋)リールスタンド:D
径(Φmm)スプール:54
ハンドル長さ(mm)65
自重(g)415
ギア比5.7
糸巻き量(号-m)ナイロン:4-200、 5-150、 6-130、PE:2-350、 3-240、 4-170
最大巻上長(cm/ハンドル1回転)97
糸巻量(mm-m)ナイロン:0.33-200、 0.37-150、 0.40-130
ドラグ力(Kg)実用:8、最大:13