仕様ベアリング数BB/ローラー:10/1
ストローク(mm)19
タイプ(夢屋)スプール:S-7、(夢屋)ドラグノブ:D-6、(夢屋)ハンドルノブ:B、(夢屋)ハンドルスクリューキャップ:HC-2、(夢屋)リールスタンド:D
径(Φmm)スプール:57.5
ハンドル長さ(mm)65
自重(g)420
ギア比5.7
糸巻き量(号-m)ナイロン:4-240、 5-190、 6-160、PE:2-440、 3-300、 4-210
最大巻上長(cm/ハンドル1回転)103
糸巻量(mm-m)ナイロン:0.33-240、 0.37-190、 0.40-160
ドラグ力(Kg)実用:8、最大:13