仕様ベアリング数BB/ローラー:11/1
ストローク(mm)17
タイプ(夢屋)スプール:S-20、(夢屋)ハンドルノブ:A、(夢屋)ハンドル:H-11、(夢屋)ハンドルスクリューキャップ:HC-2、(夢屋)リールスタンド:C
径(Φmm)スプール:47
ハンドル長さ(mm)55
自重(g)195
ギア比5.8
糸巻き量(号-m)PE:0.8-300、 1-220、 1.2-150
最大巻上長(cm/ハンドル1回転)86
糸巻量(lb-m)ナイロン:8-130、 10-110、 12-85、フロロ:8-110、 10-90、 12-80
ドラグ力(Kg)実用:3.5、最大:9