幅(mm)40
質量(kg)0.073
直径(Φmm)40
高さ(mm)40
タイプProduct or Component:Head for emergency switching off push-button、Operator:trigger action and mechanical latching、Head:Standard
使用温度範囲(℃)-40〜70
規格UL 508、IEC 60947-5-5、CSA C22.2 No 14、IEC 60947-5-4、JIS C8201-5-1、IEC 60947-1、IEC 60947-5-1、IEC 60204-1、IEC 60364-5-53、GB 14048.5、ISO 13850、JIS C8201-1
シリーズZB4
深さ(mm)57
保護等級IP66 IEC 60529、IP69、IP69K
ヘッド形状Shape of signaling unit:Round
リセットTurn to release
保存温度範囲(℃)-40〜70
機械的耐久性300000サイクル
操作部形状Red mushroom Φ40mm、unmarked
クラスClass I IEC 61140
取付径(Φmm)22.5
RoHS指令(10物質対応)対応
耐衝撃30gn18ms(half sine wave acceleration IEC 60068-2-27)、50gn11ms(half sine wave acceleration IEC 60068-2-27)
材質(ベゼル)Chromium plated metal
耐振動(Hz)5gn(f=2〜500)conforming to IEC 60068-2-6