仕様
極数:5
定格電流:32A
ケーブルサイズ:4 mm2
素材:ナイロン
定格電圧:450
動作温度 Min:-20℃
動作温度 Max:+125℃
エンクローズ:あり
コンタクト材質:真鍮
コンタクトめっき:ニッケル
IP68 Waterproof Cable Connectors. TEETUBE Versatile cable connector for use with circular profile cables indoors or outdoors. The IP68 rating means it can be used underwater or underground. The internal terminal block is easily accessible and quickly wired. Available in 3-pole or 5-pole versions. metal mounting clip is provided. 2-part gland body sealing ring allows the use of wide cable diameter range see cable diameter acceptance that follows. General features. Tested to IP68 at Bar Temperature rating -20 to +125℃ Rated at 450V/32A Barrel in PA 66 with cable gland and terminal block in PA nylon Lengths 115mm (3-pole), 130mm (5-pole) Diameters 26.5mm and 32.0mm respecTUVely Cable gland size M20 (3-pole), M25 (5-pole). Cable diameter acceptance. 3-pole 5 to 8mm with inner AND outer seal, to 13mm with outer seal ONLY 5-pole 8 to 12mm with inner AND outer seal, 12 to 17mm with outer seal ONLY
RoHS指令(10物質対応)対応