仕様
スリーブ径:8mm
色:黄
材質:PVC
スリーブ長さ:25m
最小ケーブル径:8mm
最大ケーブル径:9.2mm
動作温度 Min:-20℃
動作温度 Max:+90℃
耐電圧:20kV/mm
壁厚さ:0.62mm
V2 UL94, NF C 93 641, DIN 40.621, VSM 11930. Insulating Sleeves in PLIOR-SUPER PVC. PLIOR-SUPER PVC insulating sleeves are used for the insulation and mechanical protection of electrical cables. They are also used for transporting fluids at low pressure and ambient temperature. Features and Benefits. ; Ozone, ageing and acid resistance ; Do not spread flames in the event of a fire ; Available in various colours and diameter
RoHS指令(10物質対応)対応