仕様
SMDコンポーネントの種類:SSOP
PCB材質:エポキシ樹脂ガラス積層
辺数:2
寸法:23.5 x 20 x 1.5mm
銅箔厚さ:35μm
穴径:1mm
ホールピッチ:2.54mm
FR材質グレード:FR4
長さ:23.5mm
厚さ:1.5mm
幅:20mm
RE931 Adapter Boards. RE931 adapter boards from Roth Elektronik are suitable for use with SSOP devices. Constructed with an epoxy glass fabric laminate (FR4), these adapter boards are double-sided copper with a thickness of 35 μm. Both sides are coated with chemical gold and solder mask. A range of different sizes are available.
RoHS指令(10物質対応)対応