仕様
最小負荷電流:5 mA
最大負荷電流:50 A
取り付けタイプ:シャ-シ取付
最小負荷電圧:24 V ac
最大負荷電圧:510 V rms
最大電圧制御:32 V
スイッチングタイプ:ゼロクロス
出力装置:トライアック
寸法:58.5 x 45 x 30mm
長さ:58.5mm
EN60947-4-3 and EN60950. SOR series single-phase solid state power relays. Synchronous solid state relay suited to most loads. Voltage protection for input (transil) as well as output (VDR) for high immunity to interference. Very low synchronism level. Green LED input display. Pull-out lined input connectors. Spring technology. Solid state relays must be fitted on a heat sink.