仕様
サプレッサタイプ:過電圧保護、不足電圧保護
最大定格電圧:230 V
最大サージ電流:6.5kA
シリーズ:AVS3P-0
長さ:185mm
奥行き:132mm
高さ:53mm
寸法:185 x 132 x 53mm
3-Phase Plant Over/Under Voltage Protector. Over and under voltage fluctuations damage 3-phase electrical plant. The AVS3P-0 offers full automatic protection against both these harmful conditions. Connects either to a normally open contact or a switched AC line Controls the contactor or starter Monitors all 3 phases separately Automatic disconnection if mains 'BAD' Automatic reconnection when 'GOOD' Disconnects all phases if any single phase bad Reconnection delay to ensure stability Microprocessor control Spare relays to drive alarms, etc Wall mount plastic enclosure 5 LED array status indicator. 5 LED Status Array
RoHS指令(10物質対応)対応