内容量1個
動作温度(℃)-40
仕様UTOW Jamnut Receptacle for Socket Contacts. Sealed cylindrical metal connectors IP 68、 interchangeable with series TRIM TRIO and UTP. High density contact size、 compared to UTO connectors. Housings with locknut for size 20 female contacts (to be ordered separately) (see stock no. : 191-591 191-591 ). Metal casing with bayonet locking ring guaranteeing 500 cycles. 5-pin guiding ensures correct insertion between plug and base. Cable connectors and shielded sealed cable gland connectors are available separately.
注文コード47165239
品番UT0W 7 10 6SH6