内容量1個
コンタクト数3
仕様Switchcraft MICRO-CON-X Series Connectors、 Panel Mount. Switchcraft MICRO-CON-X connectors are panel mount connectors suitable for medical、 lighting、 marine and general electronic applications that demand a reliable field installable connector solution. Quick mating bayonet connection and gold plated connector contacts in a thermoplastic shell feature throughout the range. Gold plated connector contacts Bayonet quick mating connection 300 Connector mating cycles Rated at 600V、 up to 7.5A (contact size dependant) Temperature range -40 → +115 ° C Solder cup contacts
注文コード47211439
品番17282-3SG-300