仕様
シリーズ:PIDG, STRATO-THERM
絶縁:絶縁
断熱材:PTFE
最小ワイヤサイズmm2:2.6mm2
最大ワイヤサイズAWG:10AWG
スタッドサイズ:M6
色:黒
コンタクトめっき:ニッケル
全長:32.51mm
TE Connectivity PIDG Stratothermリングタング電線圧着端子. PIDG STRATO-THERM high temperature ring tongue wire crimp terminals consisting of a precision-formed metal wire barrel containing serrations which provide maximum contact and tensile strength after crimping. This barrel is enclosed in a copper sleeve and the whole is encased in a PTFE colour coded insulation sleeve. These PIDG STRATO-THERM ring tongue wire crimp terminals are available with different barrel lengths and diameters to accept various wire sizes.
シリーズPIDG, STRATO-THERM