仕様
シリーズ:PIDG, STRATO-THERM
絶縁:絶縁
断熱材:PTFE
内側リング直径:4mm
最大ワイヤサイズmm2:2.15mm2
最小ワイヤサイズAWG:14AWG
スタッドサイズ:M4
色:白
コンタクトめっき:ニッケル
全長:21.82mm
TE Connectivity PIDG Stratothermリングタング電線圧着端子. PIDG STRATO-THERM high temperature ring tongue wire crimp terminals consisting of a precision-formed metal wire barrel containing serrations which provide maximum contact and tensile strength after crimping. This barrel is enclosed in a copper sleeve and the whole is encased in a PTFE colour coded insulation sleeve. These PIDG STRATO-THERM ring tongue wire crimp terminals are available with different barrel lengths and diameters to accept various wire sizes.
シリーズPIDG, STRATO-THERM
RoHS指令(10物質対応)対応