入力仕様DC24V
シンク/ソース入力
5-7mA
出力仕様2A/1点、8A/4点コモン、8A/8点コモン
AC250V
DC30V
演算処理速度(μs/命令)基本命令:0.065
応用命令:0.642~数100
カウンタ一般用16ビットアップカウンタ:200点、一般用32ビットアップダウンカウンタ:35点
高速用32ビットアップ・ダウンカウンタ:[1相]1000kHz/6点、10kHz/2点 [2相]50kHz/2点(4逓倍設定可)
※高速入力アダプタ使用時は、1相200kHz、2相100kHz
付属品FX3U-32BLバッテリ(本体装着済)仕様35mm幅DINレール取付け可質量(kg)1シリーズFX3Uユニット種別基本ユニット出力点数32点入力方式無電圧接点、またはシンク入力時:NPNオープンコレクタトランジスタ入力、ソース入力時:PNPオープンコレクタトランジスタ入力入力点数32点外形寸法(幅W×高さH×奥行D)(mm)220×90×86命令基本命令27個、ステップラダー命令2個、応用命令209種高速処理入出力リフレッシュ命令、入力フィルタ調整、入力割り込み機能、タイマ割り込み機能、カウンタ割り込み機能、パルスキャッチ機能補助リレー/タイマ7680点/512点データレジスタ一般用8000点、拡張レジスタ32768点、拡張ファイルレジスタ(メモリカセット装着要)32768点、インデックス用16点プログラムメモリ64000ステップRAM内蔵(バッテリバックアップ)時計機能リアルタイムクロック内蔵(時刻設定命令、時刻比較命令、うるう年補正機能有)、月差±45秒/25℃入出力増設、特殊増設FX2Nシリーズ用の増設機器を接続可最大入出力点数384点電源仕様DC24V色(マンセル値)0.08GY/7.64/0.81出力形式リレー