極数10
仕様IEC 61984、 EN 60079-7. UL、 CUL、 CSA. HCC Screw Connection Terminal Blocks. Features and Benefits. High current-carrying capacity for the requirements of connectors which can be freely fitted in the construction of controllers and switchgear Screw connection for stranded conductors up to 4 mm :sup>:2 :/sup>:、 optional socket also for 0.5 - 2.5 mm :sup>:2 :/sup>: crimp connection Touch-proof even when unplugged Strain relief for plug and socket components 2 catches automatically ensure against unintentional loosening when plugged in Coding is possible without loss of polarity by inserting coding profiles into the plug and socket DIN Rail mountable on NS 32 and NS 35 using the foot element RoHS compliant. Components. 698-8063 698-8063 、 plug、 10-way、 screw connection、 grey 698-8066 698-8066 、 socket、 10-way、 screw connection、 grey 648-9982 648-9982 、 coding profile、 prevents similar connectors from being mixed up 698-8060 698-8060 、 foot element、 M4 x 10 screw for connection with the socket part、 for assembly on NS 32 and NS 35 DIN Rail
材質ナイロン
シリーズCLIPLINE HCC
定格電圧(V)500
端子種別埋め込みネジ
定格電流(A)25
RoHS指令(10物質対応)対応
オス・メスオス