内容量1個
仕様ポート数:8●For correct termination only use the die set specified for each plug stock no. Part number. Part number ; 455-214 455-214 non-keyed 8/8 die set Part number ; 464-915 464-915 keyed 8/8 die set. Multi-purpose Crimp Tool. A multi-purpose steel frame crimping tool for terminating AMP and Western Electric Style data plugs in all the popular configurations. Employing a parallel action jaw closure, the tool will accept any one of the die sets using a very simple thumb screw lock located at the front of the jaws. The tool has a ratchet action crimping cycle, with quick release should jamming occur. No setting is required.,Providing a durable and consistent termination the tool is supplied (without die sets) either on its own or in a strong plastic carrying case. The case includes compartments to store up to 4 die sets. Instructions for crimping are included. The die set for shielded plugs is included with shield termination kit stock no. 455-242.
注文コード48406059
品番4300-1248