利得(dB)【出力端子】(CATV上り)18~23、(CATV下り)25~31、(UHF)28~35、(CS・BS-IF)24~30/32~38
【1分岐出力端子】(CATV上り)8~13、(CATV下り)15~21、(UHF)18~25、(CS・BS-IF)12~20/17~25
定格出力(dBμV)【出力端子】(CATV上り)110(4波)、(CATV下り)95(74波)、(UHF)105(9波)、(CS・BS-IF)95/103(48波)
【1分岐出力端子】(CATV上り)110(4波)、(CATV下り)85(74波)、(UHF)95(9波)、(CS・BS-IF)85/90(48波)
切換方式混合(CS・BS・CATVまたはUHF)、単独(CS・BS/CATVまたはUHF)質量(g)700電源(CS・BSコンバータ)DC15V最大4W(CS・BS入力端子より送電)、(UHFプリアンプ)DC15V最大100mA(UHF入力単独端子より送電)電源電圧AC100V(50/60Hz)消費電力本体のみ:5.0W、UHFプリアンプ100mA送電時:7.0W、CS・BSコンバータ4W送電時:9.5W、CS・BSコンバータ4W、UHFプリアンプ100mA送電時:11.5W出力インピーダンス(Ω)75(F形)入力インピーダンス(Ω)(CATV上り)75(F形)、(CATV下り)75(F形)、(UHF)75(F形)、(CS・BS-IF)75(F形)周波数帯域(MHz)(CATV上り)10~60、(CATV下り)70~770、(UHF)470~710、(CS・BS-IF)1000~3224電圧定在波比(CATV上り)2.5以下、(CATV下り)2.5以下、(UHF)2.5以下、(CS・BS-IF)2.5以下雑音指数(dB)(CATV上り)6以下、(CATV下り・UHF)7以下、(CS・BS-IF)9以下利得調整範囲(dB)(CATV上り)-、(CATV下り)0~-10以上(連続可変)、(UHF)0~-10以上(連続可変)、(CS・BS-IF)0~-10以上(連続可変)入力ATT(dB)(CATV上り)0、-10(切換式)、(CATV下り・UHF)0、-5/-10、-25(加算式最大-35dB)、(CS・BS-IF)0、-10(切換式)